DESCRIPTION

  • 2 full sheets of fiberglass for durability and safety
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • Thin .045 In. wheel design for fast burr free cutting

Dewalt Cutting/Grinding Wheel

DDW8424

Diameter:

4-1/2 in

SPECIFICATIONS

Arbor Hole Size
7/8 in
Blade Material
Aluminum Oxide
Blade Thickness In
0.045 in
Diameter
4-1/2 in
Material
Aluminum Oxide
Thickness
9/20 in

Starting at
$1.75
EACH
  • QUANTITY

DOCUMENTS