DESCRIPTION

  • 15 Amp motor provides maximum overload protection & power
  • 15 ft-lbs of impact energy provides maximum performance in chipping applications
  • Lock-on slide switch provides increased user comfort in extended use applications
  • Modular design allows easy access to switch, motor, cord set, brushes and gear case for ease of service
  • Shocks – active vibration control® reduces vibration by up to 50%

DEWALT Demolition Hammer

DD25891K

AMP:

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
Yellow/Black
Cord Length
9 ft
Length
23 in
Material
Plastic
Power Source
Electric
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY