DESCRIPTION

  • 14.0 Amp motor provides high performance and overload protection
  • In-line design for easy operation of tool in horizontal or vertical applications
  • Large on/off rocker switch allows for easy single finger operation
  • Large rear rubber handle allows easy operation with 1 or 2 hands
  • Non-air pumping beat piece eliminates masonry dust from entering the unit extending tool and seal life
  • One-step chisel rotation (12 positions) allows the user to quickly and accurately adjust the chisel, not the tool
  • SDS max tool holder with rubber dampers absorbs energy providing longer life
  • Spring-loaded dust seals ensure longer tool life
  • Variable position side handle allows 360° rotation and 150° adjustment for ease of use

DEWALT Demolition Hammer

DD25899K

AMP:

SPECIFICATIONS

AMP
14
CSA Certified
No
Color Finish
Yellow/Black
Cord Length
6 ft
Handle Type
D-Ring
Length
25-4/5 in
Material
Plastic
Power Source
Electric
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY