This product requires certification to purchase.

Dewalt Atomic Compact Series Push & Flip Folding Utility Knife

DEWALT

Dewalt Atomic Compact Series Push & Flip Folding Utility Knife

  • Fast #
  • Part #DDWHT10990
  • Item #11406411
  • Manufacturer Part #DWHT10990
3.3 out of 5 Customer Rating
Brand image
DEWALT

Dewalt Atomic Compact Series Push & Flip Folding Utility Knife

  • Fast #
  • Part #DDWHT10990
  • Item #11406411
  • Manufacturer Part #DWHT10990
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One-handed operation - access the blade quickly with a smooth push-and-flip opening that allows for one-handed operation.
  • 30% more compact - get convenient portability and maneuverability for tight spaces with this knife designed 30% more compact.
  • Limit unintentional blade release- help prevent unintentional blade release with a secure blade lock.
  • Quick change lever - help avoid accidental engagement with push up lever.
  • Smooth blade changes - replace blades fast with a slide-and-click press free insert.
  • Comfortable carry - take on tough jobs with an ergonomically-designed handle engineered for comfort.
  • Integrated tether hole - tether when working at height with integrated tethering capability.
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
1-23/100 in
Handle Length (in)
3-97/100 in
Height
14/25 in
Length
8 in
Number of Pieces
1 Piece
Width
3-1/2 in
Characteristics & Features
Blade Material
Carbon Steel
Color Finish Name
Yellow
Handle Material
Plastic
Handle Type
Ergonomic
Number of Tools Included
1
Tool Type
Utility Knife
Warranty & Product Information
Type
DDWHT10990
UPC
761741099004