This product requires certification to purchase.

Dewalt Tough Tape 35Ft X 1-1/4In

DEWALT

Dewalt Tough Tape 35Ft X 1-1/4In

  • Fast #
  • Part #DDWHT36935S
  • Item #9905670
  • Manufacturer Part #DWHT36935S
3.3 out of 5 Customer Rating
Brand image
DEWALT

Dewalt Tough Tape 35Ft X 1-1/4In

  • Fast #
  • Part #DDWHT36935S
  • Item #9905670
  • Manufacturer Part #DWHT36935S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 330
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extended Reach - Measure up to 17 ft.* without assistance
  • Ultra-tough housing keeps the tape secure and able to survive drops up 100 ft.**
  • Easily Clings To Metal - Removable magnet simplifies the measurement process
  • Measure from any angle with versatile, double-sided blade printing
  • Added Protection Near Hook - 6 in. of Rip-Shield blade coating increases product life
  • Long-Term Use - Durable blade coating ensures tool longevity
  • Secure grip and optimized control with contoured case design
  • Requires Certification
Dimensions & Measurements
Height
2-2/5 in
Length
7-1/10 in
Width
4-3/5 in
Characteristics & Features
Case Material
Plastic, Rubber
Color Finish Name
Yellow, Black
Material
Plastic, Rubber
Warranty & Product Information
Type
DDWHT36935S
UPC
076174369359