DESCRIPTION

  • #2 phillips on one end, #8 slotted on other end
  • 30-day money back guarantee
  • Double-ended for extra versatility
  • Hardened core for extra strength and reduced breakage
  • Independently certified to meet applicable standards
  • Shock-resistant tool steel for maximum durability

DEWALT Double Ended Bit

DDW2024B6

Length:

2 in

SPECIFICATIONS

Bit Sizes
2 in PH#2/SL#8
Length
2 in
Material
High Speed Steel

Starting at
$4.14
EACH
  • QUANTITY