DESCRIPTION

  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Pilot Point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Size markings are located above the shank to prevent wearing away
  • Tapered web provides greater durability to reduce breaking

Dewalt Drill Bit

DDW19

Bit Diameter:

SPECIFICATIONS

Bit Diameter
7/32 in
Bit Sizes
1/16 in - 11/64 in
Length
4-1/4 in
Material
Steel
Number Of Pieces
1 Piece

Starting at
$1.62
EACH
  • QUANTITY