DESCRIPTION

  • Bulk packs of 25 available for the most common sizes
  • For use with electric or cordless rotary hammers
  • Four flute design cleans debris out for fast, efficient drilling
  • Rock carbide tip maximizes carbide surface contact for longer bit life

Dewalt Drill Bit

DDW5403B25

Length:

6-1/2 in

SPECIFICATIONS

Bit Diameter
3/16 in
Length
6-1/2 in
Material
Carbide
Shank Style
SDS-Plus

Starting at
$3.38
EACH
  • QUANTITY