DESCRIPTION

  • 20 Sockets, 1 extension, 1 drill drive adapter, 1 ratchet
  • 72 Tooth quick release ratchet
  • Durable transparent lid
  • Exceeds ANSI specifications
  • Includes 20 sockets, 1 extension, 1 drill drive adapter and 1 ratchet
  • Lockable stacking cases
  • Metric sockets: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm and 24mm
  • Removable internal tray
  • SAE sockets: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1"

DEWALT Drive Socket Set

DDWMT73813

Number Of Pieces:

SPECIFICATIONS

Color Finish
Chrome
Material
Chrome
Number Of Pieces
23 Piece

Starting at
Call for Pricing
  • QUANTITY