DESCRIPTION

  • 30-day money back guarantee
  • Continuous rim turbo designed for optimal use in brick, block, and tile
  • Fits 5/8 In., 7/8 In., and 20 mm arbors
  • For general purpose masonry cutting
  • For speeds of up to 15,200 RPM
  • Independently certified to meet applicable standards
  • Large diamond segments with cobalt ideal for use across various product applications

Dewalt Dry Cutting Dia Wheel

DDW4700

Arbor Hole Size:

787/1000 in

SPECIFICATIONS

Arbor Hole Size
787/1000 in
Blade Thickness In
0.08 in

Starting at
$20.15
EACH
  • QUANTITY