Dust Extractor for D25303, D25304, D25313, D25314, D25323, and D25324 Hammers

You last purchased this on
 
DEWALT

Dust Extractor for D25303, D25304, D25313, D25314, D25323, and D25324 Hammers

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Dust Extractor for D25303, D25304, D25313, D25314, D25323, and D25324 Hammers

  • Fast #
  • Part #DD25300DH
  • Item #3611051
  • Manufacturer Part #D25300DH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HEPA filter delivers 99.95% efficiency at 3 microns
  • Built-in motor keeps performance high while drilling
  • For use with D25303, D25304, D25313, and D25314 hammers
  • 2-second power-off delay allows dust extraction to continue after drill is switched off
  • Requires Certification

Specifications

Brand Model Compatibility:
D25303, D25304, D25313, and D25314 Hammers
Capacity:
0.32 cu in
Color Finish Name:
Yellow/Black
Corded Cordless:
Corded
Material:
Plastic
Material Type:
ABS
Power Source:
AC
Product Type:
Dust Extractor
Type:
DD25300DH
Volts:
120V
Weight:
3-1/2 lb