This product requires certification to purchase.

Dw Osc 1-1/4In General Purpose 1Pk

DEWALT

Dw Osc 1-1/4In General Purpose 1Pk

  • Fast #
  • Part #DDWA4258
  • Item #11498637
  • Manufacturer Part #DWA4258
3.4 out of 5 Customer Rating
Brand image
DEWALT

Dw Osc 1-1/4In General Purpose 1Pk

  • Fast #
  • Part #DDWA4258
  • Item #11498637
  • Manufacturer Part #DWA4258
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 1900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 7x the life when cutting nails - cut through common construction materials with a high-performance coating that delivers up to 7x the life when cutting nail-embedded wood.
  • PlungePoint tip - take on precision applications with the PlungePoint tip designed for quick and precise plunge cuts.
  • Durable BI-metal construction - featuring a high-speed steel cutting edge designed to withstand repeated nail strikes when working in common construction materials.
  • Tool-free blade changes - change blades without the need of an adaptor with the UNIVERSAL FITMENT blade connection system.
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
1-1/4 in
Blade Width (in)
1-1/4 in
Length
5-7/10 in
Width
3-3/5 in
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Oscillating
Color Finish Name
Black
Material
Bi-metal
Tool Type
Tool Blade
Warranty & Product Information
Type
DDWA4258
UPC
885911962902