DESCRIPTION

  • 1/4 In. hex shank prevents slipping and fits all 1/4 In. quick change systems.
  • Cutting spurs provide optimum hole finish.
  • Hang hole allows for bit storage & wire pulling.
  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking.

DEWALT Extension Drill Bit

DDW1589

Length:

12 in

SPECIFICATIONS

Color Finish
Black
Diameter
1/4 in
Length
12 in
Material
Alloy Steel
Shank Size
1/4 in

Starting at
$4.92
EACH
  • QUANTITY