DESCRIPTION

  • Designed for grinder applications ranging from heavy stock removal to surface blending
  • Rectangular flaps are overlapped and glued to the backing plate
  • Versatile grinding and finishing tools, consisting of three main components: a backing plate, adhesive, and abrasive cloth flaps
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs

DEWALT Flap Disc

DDW8312

Arbor Hole Size:

SPECIFICATIONS

Arbor Hole Size
5/8 in - 11 in
Blade Material
Zirconia
Color Finish
Black, Yellow
Diameter
4-1/2 in
Grit Size
60 µm
Material
Fiberglass, Zirconia Alumina
RPM
13300

Starting at
Call for Pricing
  • QUANTITY