DESCRIPTION

  • Attics to point to a specific area
  • Independently certified to applicable standards
  • Lighting basements and bathrooms
  • Multiple people working off of one light
  • Under houses to find connections
  • Voltage: 18 V
  • Xenon bulb

DEWALT Flashlight with Pivot Head

DDW908

Bulb Type:

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Yellow/Black
Lumens
335
Material
Glass Filled Nylon
Power Source
Battery
UL Listed
Yes
Volts
18V

Starting at
Call for Pricing
  • QUANTITY