Flextorq® Impact Ready®
Frequently Purchased Together
Product Details
Product Details
- Magnetic screw lock minimizes drops and reduces wobbles as you are using
- With a firm hold on the screw, you will reduce breakage
- DeWalt quality ensures long life
- Clip latch for secure closing
- Small bulk storage size fits inside the small and medium ToughCase®+ (sold separately) - ideal for organizing loose bits
- CNC-machined bit tip for precise fit in screw heads for reducing cam-out
- Extended FlexTorq® zone transfers optimal torque
- Magnetic Screw Lock™ sleeve minimizes drops & reduces wobbles
Documents
Specifications
- Application:
- Residential
- Bit Sizes:
- 2 in, 1 in, 3/8 in, 1/4 in, 5/16 in, 3 in, 2 in, 1 in, 3-1/2 in
- Collection:
- Flextorq® Impact Ready®
- Drill Bit Type:
- Driver
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 40 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Screwdriver Bit Set
- UL Listed:
- No
- Weight:
- 1.14 lb