20/60V Lithium-ion Battery for 20V MAX, 60V MAX and 120V MAX Tools
Flexvolt® 20/60V Lithium-ion Battery for 20V MAX, 60V MAX and 120V MAX Tools
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual-voltage for ultimate flexibility
- 6X runtime when used in a 20V maximum
- 9 Ah
- Runs cooler than leading competitor 9.0 Ah battery for better efficiency
- LED charge status display on battery
- 180 Watt hours of energy in each battery pack. Get 360 watt hours when using (2) FLEXVOLT® 9.0 Ah batteries in 120V maximum
- Silicone encapsulated module helps keep dust and debris out
- Compatible with all 20V maximum
- Operates in outside temperatures down to 0 Deg F
- Compatible with all 20V, 60V and 120V tools and products
Documents
Specifications
- AMP:
- 9
- Automatic Shut-Off:
- No
- Battery Size:
- 60V
- Battery Type:
- Lithium
- Brand Model Compatibility:
- 20V MAX, 60V MAX and 120V MAX Tools
- Collection:
- Flexvolt®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 11 in
- Length:
- 7-3/4 in
- Portable:
- No
- Power Source:
- Battery
- Product Type:
- Battery
- Tool Type:
- Rechargeable Battery
- UL Listed:
- No
- Volts:
- 20/60V
- Weight:
- 5.7 lb