8-1/4 in. Carbide Circular Saw Blade
This product has been replaced by
Manufacturer Part #DWA181440
Flexvolt™ 8-1/4 in. Carbide Circular Saw Blade
Package Quantity Info:
EA: 1 IP: 5 CA: 5 PT: 900-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Submicron grate carbide teeth for long life
- Patented body slot design for smooth cuts
- Engineered to maximize runtime
- Thin kerf design for smooth, efficient cuts
Specifications
- Application:
- Wood Cutting
- Arbor Hole Size:
- 5/8 in
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Collection:
- Flexvolt™
- Diameter:
- 8-1/4 in