Cordless 60V Lithium-ion Reciprocating Saw Tool Kit

You last purchased this on
 
DEWALT

Flexvolt® Cordless 60V Lithium-ion Reciprocating Saw Tool Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Flexvolt® Cordless 60V Lithium-ion Reciprocating Saw Tool Kit

  • Fast #
  • Part #DDCS389X2
  • Item #8806533
  • Manufacturer Part #DCS389X2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Power of corded with the freedom of cordless
  • 0 - 3000 spm and 1-1/8 in. stroke length for fast and efficient cutting
  • Up to 19% more power vs the DCS388**
  • Rubber overmold grip for comfort
  • Pivoting shoe provides leverage for different applications
  • LED helps illuminate dark jobsite work areas
  • Variable-speed trigger allows user to instantly control speed
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
60V
Battery Type:
Lithium-ion
Case Included:
Yes
Chuck Type:
Keyless
Collection:
Flexvolt®
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Handle Material:
Rubber
Handle Type:
Grip
Height:
6-4/5 in
Length:
17-29/40 in
Material:
Composite
Number of Pieces:
5 Piece
Number of Tools Included:
1
Power Source:
Battery
Saw Type:
Reciprocating
UL Listed:
Yes
Variable Speed:
Yes
Volts:
60V
Weight:
7.56 lb
Width:
12-5/8 in