DESCRIPTION

  • Hex keys lock at 90, 135 and 180 degrees
  • Locking mechanism fixes hex keys in place to help deliver maximum torque
  • Push the silver release button to adjust keys or fold the tool closed
  • Set includes 8 SAE hex keys in sizes 3/32 In., 7/64 In., 1/8 In., 9/64 In., 5/32 In., 3/16 In., 7/32 In. and 1/4 In.

DEWALT Fold Lock Hex Key Set

DDWHT70262M

Color Finish

 

SPECIFICATIONS

Color Finish
Black/Yellow
Handle Type
Ergonomic
Tool Type
Flat End Key

Starting at
$12.18
EACH
  • QUANTITY