DESCRIPTION

  • Blade storage for convenient access to new blades
  • Folding and retractable blade offers variable cut depth
  • Folding feature for one-handed opening and closing
  • Rapid load™ blade changing system

DEWALT Fold Retractable Utility Knife

DDWHT10035L

Blade Length:

2-1/2 in

SPECIFICATIONS

Blade Length
2-1/2 in
Blade Material
Metal
Color Finish
Yellow/Black
Handle Length in
6-1/4 in
Handle Material
Steel
Length
6-1/4 in
Number Of Blades
1

Starting at
$11.5
EACH
  • QUANTITY

DOCUMENTS