DESCRIPTION

Dewalt Grinding Wheel 25 Pack

DDW8806

Diameter:

4-1/2 in

SPECIFICATIONS

Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Material
Metal, Stainless Steel
Thickness
1/8 in

Starting at
$4.39
EACH
  • QUANTITY