DESCRIPTION

  • 3 full sheets of fiberglass for added durability and safety
  • High grain concentration ensures aggressive grinding action and smoother running wheels
  • Premium tough Zirconia grain for extended life and material removal
  • Proprietary wheel design for durable long life wheels

DEWALT Grinding Wheel

DDW8833

Diameter:

SPECIFICATIONS

Arbor Hole Size
5/8 in
Color Finish
Black/Yellow
Diameter
9 in
Material
Zirconia
Thickness
1/4 in

Starting at
Call for Pricing
  • QUANTITY