1/2 in. 1-Tool Socket
Guaranteed Tough® 1/2 in. 1-Tool Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium chrome vanadium steel for added strength and durability
- 6 points
- Impact socket
- 1/2 In. drive
Documents
Specifications
- Collection:
- Guaranteed Tough®
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in
- Height:
- 1-3/10 in
- Length:
- 5-3/10 in
- Material:
- Chrome Vanadium Steel
- Material Type:
- CR-440
- Number Of Points:
- 6-point
- Number of Tools Included:
- 1
- Socket Size:
- 1 in
- Tool Type:
- Socket
- UL Listed:
- No
- Weight:
- 0.85 lb
- Width:
- 1-13/32 in