Guaranteed Tough® 1/2 in. 1-Tool Socket

Part #DDWMT74535OSP  |  Item #7056191  |  Manufacturer Part #DWMT74535OSP

$6.27 EACH

Drive Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • DirectTorque™ Technology
  • Polished chrome vanadium finish
  • Knurled control ring
  • Hard stamped markings

Documents

Specifications

Collection: Guaranteed Tough®

Color Finish: Polished Chrome Vanadium

Drive Size: 1/2 in

Height: 1-13/50 in

Length: 5-31/100 in

Material: Chrome Vanadium Steel

Number Of Points: 12-point

Number of Tools Included: 1

Socket Size: 1 in

Tool Type: Socket

UL Listed: No

Weight: 0.639

Width: 1-11/32 in