DESCRIPTION

  • Extra wide jaw capacity
  • Improved strength due to increased engagement on teeth and worm gear
  • Jaw movement engineered to facilitate minimal jaw movement between movable and fixed jaws for precise adjustments
  • Laser etched markings in SAE & Metric for precise adjustment
  • ToughCoat™ finish helps to prevent chipping
  • Wide solid steel handle for strength and comfort

DEWALT Heavy Duty Adjustable Wrench

DDWHT702

Length:

12 in

SPECIFICATIONS

Color Finish
Black ToughCoat™
Length
12 in
Material
Steel

Starting at
$19.73
EACH
  • QUANTITY