DESCRIPTION

  • 11.0 Amp, heavy-duty, DeWalt®-built motor
  • 2 variable speed ranges: 0-330 / 0-1300 RPM
  • Adjustable front handle and 2-position side handle provide maximum leverage and control
  • Ball-bearing construction provides durability and longer tool life
  • Bind-up control®
  • Comes with a 1 year free service contract and a 3 year limited warranty
  • Gear housing is built for jobsite durability and increased reliability
  • Kit box included
  • Mechanical clutch in low speed
  • Variable speed ranges

DEWALT Heavy Duty Variable Speed Reversible Studding and Joist Drill

DDWD460K

RPM:

1300

SPECIFICATIONS

AMP
11
Chuck Size
1/2 in
Color Finish
Black/Silver/Yellow
Cord Length
8 ft
Length
21-1/2 in
Material
Plastic
Power Source
Electric
RPM
1300
UL Listed
No
Volts
120V
Watts
1015
Weight
11.75

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY

DOCUMENTS