DESCRIPTION

  • 30-day money back guarantee
  • For use with 3/8 In. sockets
  • Impact ready™ accessories are designed for use with impact drivers
  • Independently certified to meet applicable standards
  • Patented impact ready design
  • Withstands up to 2,000 In./Lbs. of force

DEWALT Impact Ready® Hex Shank Socket Adapter

DDW2542IR

Shank Size:

1/4 in

SPECIFICATIONS

Collection
Impact Ready®
Color Finish
Dark Grey
Diameter
10 in
Material
Black Oxide
Shank Size
1/4 in

Starting at
$4.26
EACH
  • QUANTITY