DESCRIPTION

  • 17 oz weight for faster swing and minimized fatigue
  • Checker face design for nail traction
  • Genuine hickory handle for durability and long life
  • axe or straight handle for comfort and accuracy
  • Grip enhancing finish reduces slipping
  • Grip enhancing finish reduces slipping

DEWALT Hickory 16 in. 17 oz. Framing Hammer

DDWHT51418

Manufacturer Part #: DWHT51418

Head Weight:

17

SPECIFICATIONS

Hammer Type
Framing
Handle Length in
16 in
Handle Material
Hickory
Head Weight
17

Print