DESCRIPTION

  • 30-day money back guarantee
  • Advanced diamond matrix provides long life
  • Best for cutting brick/masonry
  • Dry cutting continuous rim blades
  • Independently certified to applicable standards
  • Thinner kerf increases cut speed/minimizes dust

DEWALT High Performance Diamond Masonry Blade

DDW4725B

Diameter:

SPECIFICATIONS

Arbor Hole Size
7/8 in
Blade Thickness In
2/25 in
Diameter
4-1/2 in
Material
Zirconia

Starting at
Call for Pricing
  • QUANTITY