DESCRIPTION

  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
  • Combination aluminum oxide and silicon carbide grain for long life and high material removal in ductile pipe and other soft metals
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Quickly cuts sewer and water construction pipe, ductile iron, cast iron and concrete lined pipe

DEWALT High Speed Cutting Wheel

DDW8030

Diameter:

SPECIFICATIONS

Arbor Hole Size
1 in
Blade Thickness In
1/8 in
Diameter
14 in
Material
Aluminum Oxide

Starting at
Call for Pricing
  • QUANTITY