DESCRIPTION

  • 1/4 In. hex quick connect allows users to easily change from fastening to drilling
  • Built with all-metal construction for maximum durability
  • Independently certified to meet applicable standards
  • Single sleeve design allows for single handed tightening

DEWALT Impact Chuck

DDW0521

Chuck Size:

SPECIFICATIONS

Chuck Size
3/8 in
Chuck Type
Keyless
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS