DESCRIPTION

  • 30 day satisfaction guarantee
  • Diameter: 3/4 in, 7/8 in, 1-1/8 in, 1-3/8 in
  • Impact Rated for Increased Durability
  • Manufactured by DeWalt
  • Optimized Tooth Geometry for Faster Drilling Speeds

DEWALT Impact Rated-Hole Saw Set

DD1800IR5

Number Of Pieces:

5 Piece

SPECIFICATIONS

Material
High Speed Steel
Number Of Pieces
5 Piece

Starting at
$81.4
EACH
  • QUANTITY

DOCUMENTS