DESCRIPTION

  • 1/4 In. hex shank
  • Laser engraved numbers increases step visibility
  • Split point tip increases speed
  • Titanium two flute spiral design provides longer life and better chip removal
  • Works with rotary drills

DEWALT Impact Ready Step Drill Bits

DDWA1789IR

Bit Sizes:

SPECIFICATIONS

Bit Diameter
7/8-in,-1-1/8 in
Bit Sizes
7/8 in, 1-1/8 in
Length
3-3/8 in
Material
High Speed Steel
Shank Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY