DESCRIPTION

  • Externally replaceable brushes allow for quick repairs on the jobsite
  • Forward/reverse rocker switch
  • Includes 360° side handle
  • Three year limited warranty
  • Up to 1.600 impacts per minute
  • Up to 434 ft-lbs of Max®
  • With 3/4" detent pin anvil and side handle

Dewalt Impact Wrench

DDW297

Drive Size:

SPECIFICATIONS

AMP
7.5
CSA Certified
Yes
Drive Size
3/4 in
Length
13 in
Power Source
Plug-In
RPM
2100
UL Listed
No
Volts
110V
Weight
11

Starting at
Call for Pricing
  • QUANTITY