DESCRIPTION

  • 0-2,900 strokes per minute and a 1-1/8-in stroke length for fast and efficient cutting
  • 4-position blade clamp allows for flush cutting and increased versatility
  • Applications include wood and nail-embedded wood, light to heavy gauge metals, drywall and plaster, plastics, rubber, fiberglass and composites
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Powerful 12-amp motor designed for heavy-duty applications
  • Variable-speed trigger allows user to instantly control speed at the trigger

DEWALT Keyless Reciprocating Saw

DDWE305

Length:

17-1/2 in

SPECIFICATIONS

AMP
12
CSA Certified
No
Color Finish
Yellow/Black
ETL Listed
No
Length
17-1/2 in
Power Source
Electric
UL Listed
No
Volts
120V
Weight
7

Starting at
$109.0
EACH
  • QUANTITY