DESCRIPTION
- Active Vibration Control® shocks reduce vibration felt by the user at the handles
- Compatible with D25300DH HEPA dust extraction system
- Delivers 2.8 joules of impact energy, providing fast concrete drilling
- Includes: side handle, durable plastic case
- Integral clutch reduces sudden, high torque reactions if bit jams
- L-shape design is well balanced, and compact size allows for use in close quarters
- Mode selector allows usage in rotary hammer, rotary only or chiseling applications
- Reversing feature helps release tool from bind up situations and assists with removal of fasteners
- Side handle easily adjusts over a 360° range for preference or use in tight spaces
DEWALT L-Shape Single Drive System Rotary Hammer
DD25323K
Length:
12-2/5 inSPECIFICATIONS
- AMP
- 8
- Bit Diameter
- 1 in
- CSA Certified
- Yes
- Chuck Size
- 1 in
- Color Finish
- Black, Yellow
- Color Finish Category
- Blacks
- Cord Length
- 9 ft
- Handle Type
- Side
- Length
- 12-2/5 in
- Material
- Plastic, Steel
- Material Type
- ABS
- Power Source
- Electric
- RPM
- 1150
- UL Listed
- No
- Volts
- 120V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday