DESCRIPTION

  • 15 amp motor, powerful enough for even the toughest applications
  • 2-9/16 In. depth of cut capacity provides additional versatility of applications
  • 57° beveling capacity with stops at 45° and 22.5°
  • Among one of the lightest saws in its class at 8.8 lbs
  • Anti-snag ball bearing lower guard provides smooth guard operation and long life in harsh environments
  • Clear line of sight aids in blade visibility from any angle
  • Durable high grade Aluminum smooth base for accurate cuts
  • Integrated dust blower function cleans the line of sight during cutting
  • On-board blade wrench storage allows for easy access to the wrench
  • Toughcord provides longer durability against cord pull outs

Dewalt Lightweight Circular Saw

DDWE575

Volts:

SPECIFICATIONS

AMP
15
Diameter
7-1/4 in
Material
Metal, Plastic
Power Source
Electric
RPM
5200
UL Listed
No
Volts
120V
Watts
1950

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS