DESCRIPTION

  • 3 year limited warranty/2 year service contract/90 day money back guarantee
  • Lightweight design and quick 30 minute charge time
  • Manufactured by DeWalt
  • No memory and virtually no self-discharge for maximum productivity and less downtime

DEWALT Lithium-Ion Compact Battery

DDCB2012

Volts:

SPECIFICATIONS

AMP
1.5
Battery Type
Lithium-Ion
Color Finish
Black/Yellow
Package Quantity
Pack of 2
Volts
20V

Starting at
Call for Pricing
  • QUANTITY