DESCRIPTION

  • Motor with 8000 RPM provides high power for cutting and grinding applications
  • Power to grind
  • Quick-Change™ wheel release allows for tool free wheel changes without the need for a wrench
  • The 2 position side handle offers greater control, comfort and versatility
  • The 2-finger trigger switch (w/ lock-off button) allows for convenient activation and easier gripping
  • Tool-free guard allows for quick and easy guard adjustments/positioning
  • Two 5.0 amp hour batteries

Dewalt Lithium Ion Grinder Tool Kit

DDCG412P2

Arbor Hole Size:

SPECIFICATIONS

Arbor Hole Size
5/8 in
Diameter
4-1/2 in
Length
21-1/8 in
RPM
8000
Width
7-5/8 in

Starting at
Call for Pricing
  • QUANTITY