DESCRIPTION

  • DEWALT® 20 V MAX* lithium ion batteries offer longer tool runtime & enhanced durability
  • Heavy-duty 1/2 In. metal ratcheting chuck with carbide inserts provides superior bit gripping strength
  • High power, high efficiency motor delivers 535 unit watts out of max power for superior performance in all drilling and fastening applications
  • LED light with 20 second delay after trigger release
  • Patented 3-speed all-metal transmission matches the tool to task for fastest application speed and improved run time

DEWALT Lithium-Ion Premier Hammer Drill

DDCD985L2

Volts:

SPECIFICATIONS

Battery Type
Lithium-Ion
Color Finish
Black/Yellow
Power Source
Battery
UL Listed
No
Volts
20V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS