DESCRIPTION

  • All quick change mandrels feature double set screws with a recessed combination head for quick and easy centering bit changes
  • All quick change mandrels utilize hardened steel construction and have been tested through 15,000+ cycles to deliver jobsite durability
  • DEWALT® offers a full range of standard and quick change mandrels for versatility in a wide range of hole saw applications
  • DW1803 and DW1805 offer spring-loaded collar that automatically engages drive pins to prevent hole saws from locking to the mandrel

DEWALT Long Hole Saw Pilot

DDW1808

Length:

SPECIFICATIONS

Bit Diameter
1/4 in
Brand Model Compatibility
Long Hole Saw
Length
4 in
Material
High Speed Steel
Number Of Pieces
1 Piece
Shank Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY