DESCRIPTION

  • Active Vibration Control® shocks reduce vibration felt by the user at the handles
  • Electronic soft start increases productivity by reducing bit walking
  • Hammer truck provides easy transportation
  • Its 61'-lbs of impact energy provides maximum performance, while the active vibration control reduces user fatigue while maximizing comfort while you work
  • Rubber-coated handles provide greater comfort
  • Unit includes: hammer truck, flat foot plate for hammer truck, pegged foot plate for hammer truck, (1) bull point chisel, (1) 1" cold chisel and (1) 3" wide chisel

DEWALT Lowboy Head Demolition Hammer And Wheel Cartridge

DD25980K

AMP:

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
Black, Silver, Yellow
Cord Length
8 ft
Decibel Rating dB
104 dB
Handle Type
Straight
Length
30-3/4 in
Material
Hardened Steel, Plastic
Number of Tools Included
6
Power Source
Electric
UL Listed
No
Volts
120V
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY