DESCRIPTION

  • 30-day money back guarantee
  • Advanced hardening process provides maximum durability
  • Extra-strength magnets provide strong bit retention
  • Impact ready® accessories are designed for use with impact drivers
  • Independently certified to meet applicable standards
  • Patented geometry reduces rounding of the hex

DEWALT Magnetic Impact Ready Nutsetter Set

DDW2235IR

Number Of Pieces:

5 Piece

SPECIFICATIONS

Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Material
High Speed Steel
Number Of Pieces
5 Piece

Starting at
$17.56
EACH
  • QUANTITY

DOCUMENTS