DESCRIPTION

  • Industrial strength magnet maximizes fastener retention
  • Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
  • Product designed for use in Impact Drivers and Wrenches
  • Recessed corners drives on flats which minimizes shavings

DEWALT Magnetic Pivoting Nut Driver Set

DDWPVTDRV

Number Of Pieces:

4 Piece

SPECIFICATIONS

Color Finish
Black
Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in
Material
Black Oxide, Steel
Number Of Pieces
4 Piece

Starting at
$26.05
EACH
  • QUANTITY