DESCRIPTION

  • Advanced hardening process provides maximum durability
  • Extra-strength magnet for superior bit retention
  • Manufactured by DEWALT
  • Patented geometry reduces rounding of the hex

DEWALT Magnetic Socket Drive

DDW2228B

Drive Size:

SPECIFICATIONS

Drive Size
5/16 in
Length
2-9/16 in
Material
High Speed Steel
Number Of Pieces
1 Piece
Shaft Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS