DESCRIPTION

  • 2 high strength magnets allow to be fixed to any ferrous surface
  • Built in hooks allow the case to hang anywhere
  • Can accommodate additional bits or fasteners
  • Impact resistant material adds increased durability to prevent breakage
  • Set includes magnetic tough case, 1 to 2 In. PH#2, 1 to 2 In. SQ#2, 2 to 1 In. SL#8, 3 to 1 In. PH#2, 1 to 1 In. PH#3, SQ#1, SQ#2, T25, 1-1/4, 5/16, 3/8 cutterhead, 1 to 3 In. magnetic holder

DEWALT Magnetic Tough Case

DDWMTC15

Color Finish

 

SPECIFICATIONS

Bit Sizes
1 in and 2 in PH#2, 1 in PH#3, 1 in SQ#1, 1 in and 2 in SQ#2, 1 in SL#8, 1 in T25, and 1/4 in, 5/16 in, and 3/8 in Nutsetter
Color Finish
Black/Yellow
Material
Carbide Tipped
Number Of Pieces
15 Piece

Starting at
$17.56
EACH
  • QUANTITY

DOCUMENTS