20V Compact Jobsite Blower Kit
Max 20V Compact Jobsite Blower Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-Speed variable speed switch providing control and versatility
- Variable speed trigger allows adjustment of blowing power in use
- Max air flow 100CFM
- Maximum initial battery voltage (measured without a workload) is 20 V. nominal voltage is 18.
- Lightweight compact design allows use in space restricted areas
- Trigger lock-on reduces end user fatigue
Specifications
- Application:
- Blow Cleaning
- Battery Type:
- Lithium-ion
- CFM:
- 100 ft3/min
- CSA Certified:
- Yes
- Collection:
- Max
- Color Finish Name:
- Yellow, Black
- ETL Listed:
- Yes
- Handle Length (in):
- 4-18/25 in
- Height:
- 7-7/8 in
- Length:
- 12-63/100 in
- Material:
- Plastic
- Power Source:
- Battery
- Type:
- Max Compact Jobsite Blower Kit
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 3.95 lb
- Width:
- 5-3/4 in