Max Corded 12/20V Jobsite Bluetooth Speaker

Part #DDCR010  |  Item #7886644  |  Manufacturer Part #DCR010

$114.87 EACH

Volts:

12/20V
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dual speakers for rich stereo sound
  • Bluetooth® connectivity - 100ft range
  • Convenient carry handle with phone holder
  • Play/pause, skip tracks, and control volume from speaker
  • Bass reflex port enhances low-frequency performance

Specifications

Application: Indoor, Outdoor

Battery Size: 12V, 20V

Battery Type: Lithium-ion

Collection: Max

Color Finish: Yellow/Black

Corded Cordless: Corded

Height: 6 in

Length: 10-281/500 in

Material: Plastic

Portable: Yes

Power Source: AC, Battery

Product Type: Speaker

Smart Home Enabled: No

Tool Type: Speaker

UL Listed: No

Volts: 12/20V

Weight: 4

Width: 10 in