Max® Cordless 20V 2 Tool Kit

Part #DDCK287D2  |  Item #7056903  |  Manufacturer Part #DCK287D2

$389.72 EACH

Volts:

20V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushless motor delivers up to 57% more runtime over brushed
  • DCD796 20V maximum 1/2 in. Hammer Drill has a compact (7.5 In. Front to back) and lightweight (3.6 Lbs) design to fit into tight areas
  • DCD796 features 3-mode LED with 20-minute trigger release delay in Spotlight Mode providing increased visibility in dark or confined spaces
  • Lithium Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • DCF887 20V maximum 1/4 in Impact Driver has a compact (5.3 In. Front to back) design to fit into tight areas
  • DCF887 features 3 LEDs embedded in front of tool with 20-second trigger release delay providing increased visibility in dark or confined spaces
  • Made in USA

Documents

Specifications

Bare Tool or Kit: Tool Kit

Battery Size: 20V

Battery Type: Lithium

Case Included: Yes

Collection: Max®

Color Finish: Black/Yellow

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 7-1/2 in

Length: 15-63/1000 in

Number of Tools Included: 2

Power Source: Battery

UL Listed: Yes

Volts: 20V

Weight: 9.8